Plastic Danger Sign, 4 Holes, 7"x10", U3-2083-NP_7X10

  • Mfr # U3-2083-NP_7X10

  • Zoro # G4707416


product price:  $13.05
/ea

Key Features

Header
Danger
Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-2083-NP_7X10
Zoro #
G4707416
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Metal Detectable
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Mirror Print
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.