Plastic Diesel Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0338-NP_14X10

  • Mfr # LCU4-0338-NP_14X10

  • Zoro # G9491889


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Danger
Legend
Diesel Fuel
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0338-NP_14X10
Zoro #
G9491889
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Diesel Danger Sign
Header
Danger
Legend
Diesel Fuel
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Diesel Fuel
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Sign Header
Danger
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
Yes
Maximum Service Temperature
165 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Plastic Diesel Danger Sign

Description

Plastic Diesel Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.