Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Electrical Hazard Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle

  • Mfr # LCU4-0229-NP_14X10

  • Zoro # G9490741


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
Electrical Shock Hazard Do Not Touch
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0229-NP_14X10
Zoro #
G9490741
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Electrical Hazard Danger Sign
Header
Danger
Legend
Electrical Shock Hazard Do Not Touch
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
165 Degrees F
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Header
Danger
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Electrical Shock Hazard Do Not Touch
Sign Header Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Text Color
White
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Plastic Electrical Hazard Danger Sign

Description

Plastic Electrical Hazard Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Shock Hazard Do Not Touch, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.