Zoro Homepage

Plastic Ethylene Oxide Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU4-0679-NP_10X7

  • Zoro # G9498651


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0679-NP_10X7
Zoro #
G9498651
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Ethylene Oxide Danger Sign
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Abrasion Resistant
No
Material Properties
Flexible
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Write on Surface
No
Product Type
Plastic Ethylene Oxide Danger Sign

Description

Plastic Ethylene Oxide Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Ethylene Oxide Cancer Hazard And Reproductive Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.