Plastic Exit & Entrance Danger Sign, 10 in H, 14 in W, Plastic, Horizontal , LCU4-0345-NP_14X10

  • Mfr # LCU4-0345-NP_14X10

  • Zoro # G9492211


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Danger
Legend
Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0345-NP_14X10
Zoro #
G9492211
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Exit & Entrance Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
State Specific Sign
No
Glow In The Dark
No
Abrasion Resistant
No
Maximum Service Temperature
165 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Number of Printed Sides
1
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Legend
Do Not Enter
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Plastic Exit & Entrance Danger Sign

Description

Plastic Exit & Entrance Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.