Plastic Explosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0375-NP_10X7

  • Mfr # LCU4-0375-NP_10X7

  • Zoro # G9492756


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Header
Danger
Legend
High Explosives
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0375-NP_10X7
Zoro #
G9492756
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Explosive Materials Danger Sign
Header
Danger
Legend
High Explosives
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Write on Surface
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
State Specific Sign
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header Text Color
White
Mirror Print
No
Sign Legend
High Explosives
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Maximum Service Temperature
165 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Plastic Explosive Materials Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Explosives, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.