Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Eye Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU4-0655-NP_14X10

  • Zoro # G9497909


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0655-NP_14X10
Zoro #
G9497909
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Eye Danger Sign
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header
Danger
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Abrasion Resistant
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
165 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Legend
Eye Protection Must Be Worn When Working On Batteries
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Eye Danger Sign

Description

Plastic Eye Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn When Working On Batteries, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.