Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Eye Notice Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU5-0262-NP_10X7

  • Zoro # G8868819


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Header
Notice
Legend
Eye Protection Must Be Worn When Operating This Equipment
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0262-NP_10X7
Zoro #
G8868819
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Eye Notice Sign
Header
Notice
Legend
Eye Protection Must Be Worn When Operating This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Mounting Location
Wall
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header
Notice
Corrosion Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend
Eye Protection Must Be Worn When Operating This Equipment
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Maximum Service Temperature
165 Degrees F
Sign Header Text Color
White
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Mounting Pattern
4 Corner
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible

Description

Plastic Eye Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Must Be Worn When Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.