Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Eye Notice Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU5-0262-NP_14X10

  • Zoro # G8868940


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Header
Notice
Legend
Eye Protection Must Be Worn When Operating This Equipment
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0262-NP_14X10
Zoro #
G8868940
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Eye Notice Sign
Header
Notice
Legend
Eye Protection Must Be Worn When Operating This Equipment
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Notice
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Text Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Blue
Glow In The Dark
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Eye Protection Must Be Worn When Operating This Equipment
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Plastic Eye Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Must Be Worn When Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.