Shop LYLE

Caution Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # U1-1060-NP_10X14
  • Zoro # G4705605

product price: 
$
8.15
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher Inside
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1060-NP_10X14
Zoro #
G4705605
UPC #
-
Country of Origin
United States
Item
Caution Sign
Sign Material
Plastic
Legend
Fire Extinguisher Inside
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
White
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor Only
Application
Indoor Only
Sign Legend
Fire Extinguisher Inside
Mounting Pattern
4 Corner
Chemical Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Legend Pictogram Description
Fire Extinguisher
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Legend Pictogram ID
PFXG-93
Number of Printed Sides
1
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Sign Legend Background Color
Red
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Product Type
Fire Extinguisher Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.