Plastic Flammable Area Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU6-0085-NP_10X7
  • Zoro # G9500499
product price: 
$
4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Warning
Legend
Flammable Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0085-NP_10X7
Zoro #
G9500499
UPC #
-
Country of Origin
United States
Item
Plastic Flammable Area Warning Sign
Header
Warning
Legend
Flammable Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Orange
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
Black
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend
Flammable Area
Sign Mounting Location
Wall
Write on Surface
No
Number of Printed Sides
1
Sign Header
Warning
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Maximum Service Temperature
165 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Metal Detectable
No
Abrasion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Flammable Area Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products