Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Flammable Liquid Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle

  • Mfr # LCU6-0090-NP_10X7

  • Zoro # G9500508


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
Warning
Legend
Flammable Liquid
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0090-NP_10X7
Zoro #
G9500508
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Flammable Liquid Warning Sign
Header
Warning
Legend
Flammable Liquid
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Orange
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Flammable Liquid
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
State Specific Sign
No
Mounting Pattern
4 Corner
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Orange
Sign Header Text Color
Black
Number of Printed Sides
1
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Mirror Print
No
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Plastic Flammable Liquid Warning Sign

Description

Plastic Flammable Liquid Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquid, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.