Zoro Homepage

Plastic Foot Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU4-0176-NP_14X10

  • Zoro # G9489761


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Danger
Legend
Safety Shoes Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0176-NP_14X10
Zoro #
G9489761
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Foot Danger Sign
Header
Danger
Legend
Safety Shoes Required
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
Sign Legend
Safety Shoes Required
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Abrasion Resistant
No
Maximum Service Temperature
165 Degrees F
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Header Background Color
Red, Yellow
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Foot Danger Sign

Description

Plastic Foot Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.