Plastic Fuel Material Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU4-0317-NP_10X7
  • Zoro # G9491715
product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Fuel Oil
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0317-NP_10X7
Zoro #
G9491715
UPC #
-
Country of Origin
United States
Item
Plastic Fuel Material Danger Sign
Header
Danger
Legend
Fuel Oil
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Legend Background Color
White
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Mirror Print
No
Write on Surface
No
Sign Header Text Color
White
Maximum Service Temperature
165 Degrees F
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Fuel Oil
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Plastic Fuel Material Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Fuel Material Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Oil, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.