Plastic H(2)S Poisonous Gas Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0220-NP_14X10

  • Mfr # LCU4-0220-NP_14X10

  • Zoro # G9490446


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Danger
Legend
H2S Poisonous Gas
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0220-NP_14X10
Zoro #
G9490446
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic H(2)S Poisonous Gas Danger Sign
Header
Danger
Legend
H2S Poisonous Gas
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend
H2S Poisonous Gas
Sign Header
Danger
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Maximum Service Temperature
165 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Plastic H(2)S Poisonous Gas Danger Sign

Description

Plastic H(2)S Poisonous Gas Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend H2S Poisonous Gas, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products