Zoro Homepage

Plastic Hand Warning Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU6-0062-NP_14X10

  • Zoro # G9500167


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Warning
Legend
Wear Your Gloves
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0062-NP_14X10
Zoro #
G9500167
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Hand Warning Sign
Header
Warning
Legend
Wear Your Gloves
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Header Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2298
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
Sign Legend
Wear Your Gloves
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Maximum Service Temperature
165 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2298
Write on Surface
No
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Hand Warning Sign

Description

Plastic Hand Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Gloves, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.