Plastic Hard Hat Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU4-0183-NP_10X7
  • Zoro # G9489956
product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Hard Hat Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0183-NP_10X7
Zoro #
G9489956
UPC #
-
Country of Origin
United States
Item
Plastic Hard Hat Danger Sign
Header
Danger
Legend
Hard Hat Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Write on Surface
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Background Color
Red, Yellow
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Maximum Service Temperature
165 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Sign Legend
Hard Hat Required In This Area.
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Hard Hat Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Hard Hat Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products