Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Hazard Area Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU4-0370-NP_14X10

  • Zoro # G9492710


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0370-NP_14X10
Zoro #
G9492710
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Hazard Area Danger Sign
Header
Danger
Legend
Hazardous Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Mirror Print
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Hazardous Area
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Write on Surface
No
Maximum Service Temperature
165 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Legend Style
Text
Metal Detectable
No
Sign Header
Danger
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend Background Color
White
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-90 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Hazard Area Danger Sign

Description

Plastic Hazard Area Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products