Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Hazardous Materials Notice Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle

  • Mfr # LCU5-0109-NP_10X7

  • Zoro # G8867166


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Notice
Legend
Drum Must Be Labeled
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0109-NP_10X7
Zoro #
G8867166
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Plastic Hazardous Materials Notice Sign
Header
Notice
Legend
Drum Must Be Labeled
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
Drum Must Be Labeled
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header
Notice
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Abrasion Resistant
No
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible

Description

Plastic Hazardous Materials Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drum Must Be Labeled, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products