Zoro Homepage

Plastic Hazardous Waste Warning Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle

  • Mfr # LCU6-0048-NP_14X10

  • Zoro # G9500106


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Warning
Legend
Hazardous Waste
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0048-NP_14X10
Zoro #
G9500106
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Hazardous Waste Warning Sign
Header
Warning
Legend
Hazardous Waste
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2160
Header Background Color
Orange
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Header Background Color
Orange
Abrasion Resistant
No
Sign Header
Warning
Corrosion Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Hazardous Waste
Maximum Service Temperature
165 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Legend Background Color
Orange
Write on Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2160
Metal Detectable
No
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible

Description

Plastic Hazardous Waste Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.