Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Hazardous Waste Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle

  • Mfr # LCU6-0048-NP_10X7

  • Zoro # G9500149


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
Hazardous Waste
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0048-NP_10X7
Zoro #
G9500149
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Hazardous Waste Warning Sign
Header
Warning
Legend
Hazardous Waste
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Background Color
Orange
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2159
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Metal Detectable
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend
Hazardous Waste
Glow In The Dark
No
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Warning
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2159
ANSI 969 Compliant
No
State Specific Sign
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Maximum Service Temperature
165 Degrees F
Sign Header Text Color
Black
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Header Background Color
Orange
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Plastic Hazardous Waste Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.