Zoro Homepage

Plastic High Voltage Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU4-0154-NP_14X10

  • Zoro # G9489350


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0154-NP_14X10
Zoro #
G9489350
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic High Voltage Danger Sign
Header
Danger
Legend
High Voltage. Turn Power Off Before Servicing.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Header Background Color
Red, Yellow
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Header Background Color
Red, Yellow
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
165 Degrees F
Abrasion Resistant
No
Sign Header Style
Symbol and Text
Sign Header
Danger
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Mirror Print
No
Sign Legend
High Voltage. Turn Power Off Before Servicing.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic High Voltage Danger Sign

Description

Plastic High Voltage Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Turn Power Off Before Servicing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.