Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Keep Hands Clear Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle

  • Mfr # LCU4-0614-NP_10X7

  • Zoro # G9497096


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Keep fingers clear of machine while in motion
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0614-NP_10X7
Zoro #
G9497096
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Keep Hands Clear Danger Sign
Header
Danger
Legend
Keep fingers clear of machine while in motion
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Shape
Rectangle
Write on Surface
No
Sign Legend
Keep Fingers Clear Of Machine While In Motion
Corrosion Resistant
Yes
Maximum Service Temperature
165 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Sign Header Text Color
White
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Legend Style
Text
Sign Header
Danger
Material Properties
Flexible
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Black, Red, White
Product Type
Plastic Keep Hands Clear Danger Sign

Description

Plastic Keep Hands Clear Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Fingers Clear Of Machine While In Motion, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.