Zoro Homepage

Plastic Keep Off Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU4-0376-NP_14X10

  • Zoro # G9492765


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Danger
Legend
Keep Off Tracks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0376-NP_14X10
Zoro #
G9492765
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Keep Off Danger Sign
Header
Danger
Legend
Keep Off Tracks
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
165 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Header
Danger
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend
Keep Off Tracks
Corrosion Resistant
Yes
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Plastic Keep Off Danger Sign

Description

Plastic Keep Off Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Off Tracks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.