Shop LYLE

Plastic Lift Truck Traffic Danger Sign10 in H14 in WHorizontal Rectangle, LCU4-0433-NP_14X10

  • Mfr # LCU4-0433-NP_14X10
  • Zoro # G9493867

product price: 
$
6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Danger
Legend
Go Slow Sound Signal
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0433-NP_14X10
Zoro #
G9493867
UPC #
-
Country of Origin
United States
Item
Plastic Lift Truck Traffic Danger Sign
Header
Danger
Legend
Go Slow Sound Signal
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
165 Degrees F
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Write on Surface
No
Corrosion Resistant
Yes
Sign Header
Danger
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
Sign Legend
Go Slow Sound Signal
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Lift Truck Traffic Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Lift Truck Traffic Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Go Slow Sound Signal, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.