Plastic Lift Truck Traffic Danger Sign7 in H10 in WVertical Rectangle, LCU4-0291-NP_10X7

  • Mfr # LCU4-0291-NP_10X7

  • Zoro # G9491347


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Look Out For Lift Trucks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0291-NP_10X7
Zoro #
G9491347
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Lift Truck Traffic Danger Sign
Header
Danger
Legend
Look Out For Lift Trucks
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Maximum Service Temperature
165 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Style
Text
Glow In The Dark
No
Sign Legend
Look Out For Lift Trucks
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Plastic Lift Truck Traffic Danger Sign

Description

Plastic Lift Truck Traffic Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.