Plastic Lift Truck Traffic Warning Sign7 in H10 in WVertical Rectangle, LCU6-0102-NP_10X7

  • Mfr # LCU6-0102-NP_10X7

  • Zoro # G9500751


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Warning
Legend
Look Out For Lift Trucks
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0102-NP_10X7
Zoro #
G9500751
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Lift Truck Traffic Warning Sign
Header
Warning
Legend
Look Out For Lift Trucks
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend
Look Out For Lift Trucks
Maximum Service Temperature
165 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Sign Header
Warning
Metal Detectable
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Write on Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Style
Text
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header Background Color
Orange
Glow In The Dark
No
Sign Legend Background Color
Orange
State Specific Sign
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Plastic Lift Truck Traffic Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.