Shop LYLE

Plastic Loading & Unloading Warning Sign10 in H14 in WHorizontal Rectangle, LCU6-0130-NP_14X10

  • Mfr # LCU6-0130-NP_14X10
  • Zoro # G9500928

product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Warning
Legend
Trucks Must Be Turned Off When Loading
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0130-NP_14X10
Zoro #
G9500928
UPC #
-
Country of Origin
United States
Item
Plastic Loading & Unloading Warning Sign
Header
Warning
Legend
Trucks Must Be Turned Off When Loading
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Orange
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Write on Surface
No
Sign Header
Warning
Sign Legend Background Color
Orange
Maximum Service Temperature
165 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
Sign Header Background Color
Orange
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Header Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Header Text Color
Black
Sign Legend
Trucks Must Be Turned Off When Loading
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Plastic Loading & Unloading Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Loading & Unloading Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Trucks Must Be Turned Off When Loading, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.