Shop LYLE

Plastic Loading & Unloading Warning Sign7 in H10 in WVertical Rectangle, LCU6-0130-NP_10X7

  • Mfr # LCU6-0130-NP_10X7
  • Zoro # G9500937

product price: 
$
5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Header
Warning
Legend
Trucks Must Be Turned Off When Loading
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0130-NP_10X7
Zoro #
G9500937
UPC #
-
Country of Origin
United States
Item
Plastic Loading & Unloading Warning Sign
Header
Warning
Legend
Trucks Must Be Turned Off When Loading
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
165 Degrees F
Sign Header
Warning
Metal Detectable
No
Sign Legend Background Color
Orange
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Legend
Trucks Must Be Turned Off When Loading
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Plastic Loading & Unloading Warning Sign

Description

Plastic Loading & Unloading Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Trucks Must Be Turned Off When Loading, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.