Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Machine & Operation Danger Sign, 10 in Height, 7 in Width, Plastic, Vertical Rectangle

  • Mfr # LCU4-0367-NP_10X7

  • Zoro # G9492686


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Danger
Legend
Do Not Operate
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0367-NP_10X7
Zoro #
G9492686
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Machine & Operation Danger Sign
Header
Danger
Legend
Do Not Operate
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Maximum Service Temperature
165 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend
Do Not Operate
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Plastic Machine & Operation Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.