Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Machine & Operation Danger Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle

  • Mfr # LCU4-0367-NP_14X10

  • Zoro # G9492659


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Danger
Legend
Do Not Operate
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0367-NP_14X10
Zoro #
G9492659
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Machine & Operation Danger Sign
Header
Danger
Legend
Do Not Operate
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Do Not Operate
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Plastic Machine & Operation Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.