Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Machine & Operation Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle

  • Mfr # LCU4-0166-NP_10X7

  • Zoro # G9489621


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0166-NP_10X7
Zoro #
G9489621
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Machine & Operation Danger Sign
Header
Danger
Legend
This Equipment Starts Automatically
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Sign Header Background Color
Red, Yellow
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend
This Equipment Starts Automatically.
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
165 Degrees F
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Machine & Operation Danger Sign

Description

Plastic Machine & Operation Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Starts Automatically., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.