Plastic Machine & Operation Notice Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle
Mfr # LCU5-0154-NP_10X7
Zoro # G8867811
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Header
Notice
Legend
Do Not Leave Machine Unattended
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU5-0154-NP_10X7
Zoro #
G8867811
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in
Description
Plastic Machine & Operation Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Leave Machine Unattended, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.