Plastic Microwave Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, LCU5-0117-NP_14X10

  • Mfr # LCU5-0117-NP_14X10

  • Zoro # G8867315


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Header
Notice
Legend
Microwave Oven In Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0117-NP_14X10
Zoro #
G8867315
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Microwave Oven In Use
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Header Text Color
White
Maximum Service Temperature
165 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Microwave Oven In Use
Sign Legend Background Color
White
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Plastic Microwave Notice Sign

Description

Plastic Microwave Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Microwave Oven In Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products