Plastic Nitric Acid Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0342-NP_10X7

  • Mfr # LCU4-0342-NP_10X7

  • Zoro # G9492141


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Header
Danger
Legend
Nitric Acid
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0342-NP_10X7
Zoro #
G9492141
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Nitric Acid Danger Sign
Header
Danger
Legend
Nitric Acid
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Legend Style
Text
Mirror Print
No
Maximum Service Temperature
165 Degrees F
Abrasion Resistant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend
Nitric Acid
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Plastic Nitric Acid Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nitric Acid, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.