Plastic No Clearance Danger Sign10 in H14 in WHorizontal Rectangle, LCU4-0498-NP_14X10

  • Mfr # LCU4-0498-NP_14X10

  • Zoro # G9495136


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
No Clearance For Man On Car
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0498-NP_14X10
Zoro #
G9495136
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic No Clearance Danger Sign
Header
Danger
Legend
No Clearance For Man On Car
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Sign Header
Danger
Mirror Print
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Legend
No Clearance For Man On Car
Anti-Slip Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
State Specific Sign
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible

Description

Plastic No Clearance Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance For Man On Car, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.