Plastic No Smoking Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, LCU4-0624-NP_14X10

  • Mfr # LCU4-0624-NP_14X10

  • Zoro # G9497358


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Danger
Legend
No smoking battery charging emits hydrogen gas
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0624-NP_14X10
Zoro #
G9497358
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic No Smoking Danger Sign
Header
Danger
Legend
No smoking battery charging emits hydrogen gas
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Plastic
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend
No Smoking Battery Charging Emits Hydrogen Gas
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
165 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Plastic No Smoking Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Battery Charging Emits Hydrogen Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.