Plastic Notice Sign, 4 Holes, 10"x7", U5-1237-NP_10X7
Mfr # U5-1237-NP_10X7
Zoro # G4721328
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Header
Notice
Legend
Forklift Safety Harness Must Be Used At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U5-1237-NP_10X7
Zoro #
G4721328
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Description
Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Safety Harness Must Be Used At All Times, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.