Notice, Keep This Area Clear, 7 in x 10 in, Vertical Rectangle, Plastic, U5-1294-NP_10X7

  • Mfr # U5-1294-NP_10X7

  • Zoro # G4721565


product price:  $5.49
/ea

Key Features

Legend
Keep This Area Clear
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1294-NP_10X7
Zoro #
G4721565
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Caution Sign
Legend
Keep This Area Clear
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Legend Color
Black
Sign Header Style
Text
Sign Header
Notice
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Abrasion Resistant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend
Keep This Area Clear
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Notice Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.