Notice, Customers Not Permitted In Working Area, 10 in x 14 in, Plastic, U5-1114-NP_14X10

  • Mfr # U5-1114-NP_14X10

  • Zoro # G4709035


product price: $12.43
/ea
Sold in multiples of 2 for $24.86

Key Features

Legend
Customers Not Permitted In Working Area
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1114-NP_14X10
Zoro #
G4709035
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Customers Not Permitted In Working Area
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Header
Notice
Printed Language
English
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
State Specific Sign
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header Style
Text
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Sign Header Text Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Format
Traditional OSHA
Mirror Print
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend
Customers Not Permitted In Working Area
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Customers Not Permitted In Working Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.