Zoro Homepage

Plastic Notice Sign, 4 Holes, 14"x10"

  • Mfr # U5-1221-NP_14X10

  • Zoro # G4709540


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Sign Material
Plastic
Legend
Notice Fire Door Keep Closed
Width
14 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1221-NP_14X10
Zoro #
G4709540
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in

Details

Item
Entrance Sign
Sign Material
Plastic
Legend
Notice Fire Door Keep Closed
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Header
Notice
Corrosion Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Legend
Fire Door Keep Closed
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Keep Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.