Plastic Notice Sign, 4 Holes, 14"x10", U5-1244-NP_14X10

  • Mfr # U5-1244-NP_14X10

  • Zoro # G4709708


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
Hair Covering Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1244-NP_14X10
Zoro #
G4709708
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Hair Covering Required
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Legend
Hair Covering Required
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend Background Color
White
State Specific Sign
No
Metal Detectable
No
Sign Header
Notice
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Glow In The Dark
No

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hair Covering Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.