Plastic Notice Sign, 4 Holes, 14"x10", U5-1254-NP_14X10

  • Mfr # U5-1254-NP_14X10

  • Zoro # G4709750


product price:  $6.69
/ea

Key Features

Header
Notice
Legend
Hard Hat, Safety Glasses, Hearing Protection and Steel Toe Shoes Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1254-NP_14X10
Zoro #
G4709750
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Hard Hat, Safety Glasses, Hearing Protection and Steel Toe Shoes Required
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Material Properties
Flexible
Write on Surface
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend
Hard Hat, Safety Glasses, Hearing Protection And Steel Toe Shoes Required
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header
Notice
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Glow In The Dark
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat, Safety Glasses, Hearing Protection And Steel Toe Shoes Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.