Plastic Notice Sign, 4 Holes, 14"x10", U5-1265-NP_14X10

  • Mfr # U5-1265-NP_14X10

  • Zoro # G4709796


product price:  $6.19
/ea

Key Features

Header
Notice
Legend
Hearing Protection Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1265-NP_14X10
Zoro #
G4709796
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Hearing Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Sign Header
Notice
Corrosion Resistant
Yes
Mirror Print
No
State Specific Sign
No
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Sign Legend
Hearing Protection Must Be Worn In This Area
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.