Notice, Keep Aisles Clear, 10 in x 14 in, Horizontal Rectangle, Plastic, U5-1278-NP_14X10

  • Mfr # U5-1278-NP_14X10

  • Zoro # G4709820


product price:  $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Legend
Keep Aisles Clear
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1278-NP_14X10
Zoro #
G4709820
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Caution Sign
Legend
Keep Aisles Clear
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Header
Notice
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Header Background Color
Blue
Material Properties
Flexible
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend
Keep Aisles Clear
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Chemical Resistant
No
Product Type
Notice Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Aisles Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.