Plastic Notice Sign, 4 Holes, 14"x10", U5-1442-NP_14X10

  • Mfr # U5-1442-NP_14X10

  • Zoro # G4710566


product price:  $5.15
/ea

Key Features

Header
Notice
Legend
Personal Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1442-NP_14X10
Zoro #
G4710566
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
Personal Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Metal Detectable
No
Sign Header Background Color
Blue
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Personal Protection Required In This Area
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.