Plastic Pedestrian Traffic Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0206-NP_14X10

  • Mfr # LCU4-0206-NP_14X10

  • Zoro # G9490111


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Header
Danger
Legend
No Pedestrian Traffic
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0206-NP_14X10
Zoro #
G9490111
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Pedestrian Traffic Danger Sign
Header
Danger
Legend
No Pedestrian Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
165 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Corrosion Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Sign Legend
No Pedestrian Traffic
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header
Danger
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Pedestrian Traffic Danger Sign

Description

Plastic Pedestrian Traffic Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Pedestrian Traffic, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.