Shop LYLE

Plastic Pesticide Warning Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU6-0049-NP_10X7

  • Mfr # LCU6-0049-NP_10X7
  • Zoro # G9500130

product price: 
$
4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
Warning
Legend
Pesticide Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0049-NP_10X7
Zoro #
G9500130
UPC #
-
Country of Origin
United States
Item
Plastic Pesticide Warning Sign
Header
Warning
Legend
Pesticide Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2173
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Text Color
Black
Minimum Service Temperature
-90 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2173
Sign Format
Traditional OSHA
Sign Header Style
Text
Metal Detectable
No
Glow In The Dark
No
Write on Surface
No
Number of Printed Sides
1
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Legend
Pesticide Storage Area
Mirror Print
No
Anti-Slip Surface
No
Maximum Service Temperature
165 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Warning
Sign Header Background Color
Orange
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Plastic Pesticide Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Pesticide Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.