Shop LYLE

Plastic Poisonous Gas Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0222-NP_10X7

  • Mfr # LCU4-0222-NP_10X7
  • Zoro # G9490391

product price: 
$
5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Poisonous Gas Hydrogen Sulfide
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0222-NP_10X7
Zoro #
G9490391
UPC #
-
Country of Origin
United States
Item
Plastic Poisonous Gas Danger Sign
Header
Danger
Legend
Poisonous Gas Hydrogen Sulfide
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
165 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Mounting Location
Wall
Write on Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Poisonous Gas Hydrogen Sulfide
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Poisonous Gas Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Poisonous Gas Hydrogen Sulfide, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.