Plastic Ppe Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English

  • Mfr # LCU4-0285-NP_14X10
  • Zoro # G9491268
product price: 
$
6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Danger
Legend
Protective Clothing Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0285-NP_14X10
Zoro #
G9491268
UPC #
-
Country of Origin
United States
Item
Plastic Ppe Danger Sign
Header
Danger
Legend
Protective Clothing Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Corrosion Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Sign Header Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Maximum Service Temperature
165 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Legend
Protective Clothing Required In This Area
Sign Header Text Color
White
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Ppe Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Ppe Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Protective Clothing Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products